Zoro Homepage

Lockout Station, Fasteners, Yellow

  • Mfr # S1850E410PRE

  • Zoro # G402016101


product price: $382.99
/ea
Free Shipping & Returns

Key Features

Includes
(1) 488 Large Rotating Plug Lockout, (1) 491B Circuit Breaker Lockout 480V, (1) 493B Circuit Breaker Lockout 120/240V, (1) 496B Wall Switch Cover, (1) 497A Do Not Operate Laminated Safety Tags (12-Pack), (1) S2005 Plug Prong Lockout, (1) S3823 Oversized Handle Circuit Breaker Lockout Device 480/600V, (2) S3821 Miniature Circuit Breaker Lockout Devices 120/240V, (2) S3822 Molded Case Circuit Breaker Lockout Devices 480/600V, (3) 420 Steel 1 in Jaw Hasps, (6) 410 Red Zenex Thermoplastic Padlocks
For Lockout Type
Electrical
Number of Components
20
Number of Padlocks Held
16
Key Type
Keyed Different
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1850E410PRE
Zoro #
G402016101
UPC #
071649360947
Country of Origin
Multiple

Dimensions

Width
23 1/2 in
Depth
4 1/2 in
Height
15 1/2 in
Overall Width
1.5 in
Overall Height
15.5 in
Overall Depth
4.5 in

Details

Item
Lockout Station
Includes
(1) 488 Large Rotating Plug Lockout, (1) 491B Circuit Breaker Lockout 480V, (1) 493B Circuit Breaker Lockout 120/240V, (1) 496B Wall Switch Cover, (1) 497A Do Not Operate Laminated Safety Tags (12-Pack), (1) S2005 Plug Prong Lockout, (1) S3823 Oversized Handle Circuit Breaker Lockout Device 480/600V, (2) S3821 Miniature Circuit Breaker Lockout Devices 120/240V, (2) S3822 Molded Case Circuit Breaker Lockout Devices 480/600V, (3) 420 Steel 1 in Jaw Hasps, (6) 410 Red Zenex Thermoplastic Padlocks
For Lockout Type
Electrical
Number of Components
20
Number of Padlocks Held
16
Key Type
Keyed Different
Legend
Do Not Operate
Portable
Yes
Material
Plastic
Color
Yellow
Max. Number of Padlocks
16
Wall Mounting
Yes
Number of Padlocks Included
6
Background Color
Yellow
Lockout Visibility
No
Lockout Application
Electrical Lockout
Keyed
Different
Number of Pockets
2
Number of Hooks
8
Filled/Unfilled
Filled
Language
English, French, Spanish
Included Padlock Body Material
Thermoplastic
Total Number of Components Included
20
Number of Lockouts Included
20
Electrical Lockouts Included
(1) Wall Switch Lockout Device, (2) Plug Lockout Devices, (7) Circuit Breaker Lockout Devices
Station Type
Lockout Station
Legend Type
Text
Filled
Yes
Number of Compartments
2
Number of Hasps Included
3
Mount Type
Fasteners
Cable Lockouts Included
0
Number of Tags Included
12
Cover Type
Closed
Visibility Inside
Clear Door/Window

Description

Lockout Station, Cable Lockouts Included 0, Cover Type Closed, Electrical Lockouts Included (1) Wall Switch Lockout Device, (2) Plug Lockout Devices, (7) Circuit Breaker Lockout Devices, Filled Yes, Number of Hasps Included 3, Number of Lockouts Included 20, Number of Padlocks Included 6, Number of Tags Included 12, Visibility Inside Clear Door/Window, For Lockout Type Electrical, Language English, French, Spanish, Mount Type Fasteners, Background Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.