Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lockout Station, Fasteners, Yellow

  • Mfr # S1850EPRE

  • Zoro # G201954338


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Includes
(1) 488 Large Rotating Plug Lockout, (1) 496B Wall Switch Cover, (1) 497A Do Not Operate Laminated Safety Tags (12-Pack), (1) S2005 Plug Prong Lockout, (1) S3823 Oversized Handle Circuit Breaker Lockout Device 480/600V, (2) S3821 Miniature Circuit Breaker Lockout Devices 120/240V, (2) S3822 Molded Case Circuit Breaker Lockout Devices 480/600V, (3) 420 Steel 1 in Jaw Hasps, Circuit Breaker Lockouts (1) 491B for 480V and (1) 493B for 120/240V
For Lockout Type
Electrical
Number of Components
15
Number of Padlocks Held
16
Legend
Do Not Operate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1850EPRE
Zoro #
G201954338
UPC #
071649360947
Country of Origin
Multiple

Dimensions

Height
15 1/2 in
Depth
4 1/2 in
Width
23 1/2 in
Overall Height
15.5 in
Overall Width
23.5 in
Overall Depth
4.5 in

Details

Item
Lockout Station
Includes
(1) 488 Large Rotating Plug Lockout, (1) 496B Wall Switch Cover, (1) 497A Do Not Operate Laminated Safety Tags (12-Pack), (1) S2005 Plug Prong Lockout, (1) S3823 Oversized Handle Circuit Breaker Lockout Device 480/600V, (2) S3821 Miniature Circuit Breaker Lockout Devices 120/240V, (2) S3822 Molded Case Circuit Breaker Lockout Devices 480/600V, (3) 420 Steel 1 in Jaw Hasps, Circuit Breaker Lockouts (1) 491B for 480V and (1) 493B for 120/240V
For Lockout Type
Electrical
Number of Components
15
Number of Padlocks Held
16
Legend
Do Not Operate
Filled/Unfilled
Filled
Lockout Visibility
No
Portable
Yes
Max. Number of Padlocks
16
Number of Hooks
8
Wall Mounting
Yes
Background Color
Yellow
Color
Yellow
Language
English, French, Spanish
Material
Plastic
Number of Padlocks Included
0
Number of Pockets
2
Lockout Application
Electrical Lockout
Cover Type
Closed
Legend Type
Text
Number of Compartments
2
Cable Lockouts Included
0
Filled
Yes
Electrical Lockouts Included
(1) Wall Switch Lockout Device, (2) Plug Lockout Devices, (7) Circuit Breaker Lockout Devices
Total Number of Components Included
14
Visibility Inside
Clear Door/Window
Mount Type
Fasteners
Station Type
Lockout Station
Number of Lockouts Included
15
Number of Tags Included
12
Number of Hasps Included
3

Description

Lockout Station, Cable Lockouts Included 0, Cover Type Closed, Electrical Lockouts Included (1) Wall Switch Lockout Device, (2) Plug Lockout Devices, (7) Circuit Breaker Lockout Devices, Filled Yes, Number of Hasps Included 3, Number of Lockouts Included 15, Number of Padlocks Included 0, Number of Tags Included 12, Visibility Inside Clear Door/Window, For Lockout Type Electrical, Language English, French, Spanish, Mount Type Fasteners, Background Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.