Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lockout Station, Fasteners, Yellow

  • Mfr # S1900VE410PRE

  • Zoro # G001935865


product price: $617.99
/ea
Free Shipping & Returns

Key Features

Includes
(1) 497A Do Not Operate Laminated Safety Tags (12-Pack), (2) S856 Retractable Steel Cable Lockouts, (3) 420 Steel 1 in Jaw Hasps, (6) 410 Red Zenex(TM) Thermoplastic Padlocks, Ball Valve Lockouts (1) S3081 Adjustable, (1) S3476 Small Wedge and (1) S3477 Large Wedge, Circuit Breaker Lockouts (1) 491B for 480V and (1) 493B for 120/240V, Circuit Breaker Lockouts (2) S3823 Oversized Handle-480/600V, (2) S3822 Molded Case-480/600V and (3) S3821 Miniature-120/240V, Gate Valve Lockouts (1) 480 for 1 in to 3 in Diameter Handles, (1) 481 for 2 in to 5 in Diameter Handles and (1) 482 for 4 in to 6.5 in Diameter Handles, Plug and Switch Lockouts (1) 488 Large Rotating, (1) S2005 Plug Prong Lockout and (1) 496B Wall Switch Cover
For Lockout Type
Electrical, Valve
Number of Components
30
Number of Padlocks Held
32
Key Type
Keyed Different
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1900VE410PRE
Zoro #
G001935865
UPC #
071649360954
Country of Origin
Multiple

Dimensions

Height
27 in
Width
23 1/2 in
Depth
4 1/2 in
Overall Depth
4.5 in
Overall Height
27 in
Overall Width
1.5 in

Details

Item
Lockout Station
Includes
(1) 497A Do Not Operate Laminated Safety Tags (12-Pack), (2) S856 Retractable Steel Cable Lockouts, (3) 420 Steel 1 in Jaw Hasps, (6) 410 Red Zenex(TM) Thermoplastic Padlocks, Ball Valve Lockouts (1) S3081 Adjustable, (1) S3476 Small Wedge and (1) S3477 Large Wedge, Circuit Breaker Lockouts (1) 491B for 480V and (1) 493B for 120/240V, Circuit Breaker Lockouts (2) S3823 Oversized Handle-480/600V, (2) S3822 Molded Case-480/600V and (3) S3821 Miniature-120/240V, Gate Valve Lockouts (1) 480 for 1 in to 3 in Diameter Handles, (1) 481 for 2 in to 5 in Diameter Handles and (1) 482 for 4 in to 6.5 in Diameter Handles, Plug and Switch Lockouts (1) 488 Large Rotating, (1) S2005 Plug Prong Lockout and (1) 496B Wall Switch Cover
For Lockout Type
Electrical, Valve
Number of Components
30
Number of Padlocks Held
32
Key Type
Keyed Different
Legend
Do Not Operate
Background Color
Yellow
Lockout Application
Electrical/Valve Lockout
Keyed
Different
Number of Padlocks Included
6
Filled/Unfilled
Filled
Lockout Visibility
No
Material
Plastic
Color
Yellow
Portable
Yes
Included Padlock Body Material
Thermoplastic
Number of Pockets
8
Language
English
Wall Mounting
Yes
Max. Number of Padlocks
32
Number of Hooks
16
Mount Type
Fasteners
Valve Lockouts Included
(3) Ball Valve Lockout Devices, (3) Gate Valve Lockout Devices
Filled
Yes
Cover Type
Closed
Number of Lockouts Included
30
Padlock Body Material
Thermoplastic
Number of Tags Included
12
Visibility Inside
Clear Door/Window
Number of Compartments
8
Total Number of Components Included
30
Cable Lockouts Included
(2) S856 Retractable Cable Lockouts with Steel Cable
Electrical Lockouts Included
(1) Wall Switch Lockout Device, (2) Cable Lockout Devices, (2) Plug Lockout Devices, (9) Circuit Breaker Lockout Devices
Number of Hasps Included
3
Station Type
Lockout Station
Legend Type
Text

Description

Lockout Station, Cable Lockouts Included (2) S856 Retractable Cable Lockouts with Steel Cable, Cover Type Closed, Electrical Lockouts Included (1) Wall Switch Lockout Device, (2) Cable Lockout Devices, (2) Plug Lockout Devices, (9) Circuit Breaker Lockout Devices, Filled Yes, Number of Hasps Included 3, Number of Lockouts Included 30, Number of Padlocks Included 6, Number of Tags Included 12, Visibility Inside Clear Door/Window, For Lockout Type Electrical, Valve, Language English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.