Zoro Homepage

Lockout Station, Fasteners, Yellow

  • Mfr # S1900VEPRE

  • Zoro # G201942069


product price: $491.99
/ea
Free Shipping & Returns

Key Features

Includes
(1) 480 Gate Valve Lockout, (1) 488 Large Rotating Plug and Switch Lockout, (1) 491B Circuit Breaker Lockout 480V, (1) 497A Do Not Operate Laminated Safety Tags (12-Pack), (1) S3081 Adjustable Ball Valve Lockout, (2) S3823 Oversized Handle Circuit Breaker Lockouts 480/600V, (2) S856 Retractable Steel Cable Lockouts, (3) 420 Steel 1 in Jaw Hasps
For Lockout Type
Electrical, Valve
Number of Components
24
Number of Padlocks Held
32
Legend
Do Not Operate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1900VEPRE
Zoro #
G201942069
UPC #
071649360954
Country of Origin
Multiple

Dimensions

Width
23 1/2 in
Depth
4 1/2 in
Height
27 in
Overall Width
23.5 in
Overall Depth
4.5 in
Overall Height
27 in

Details

Item
Lockout Station
Includes
(1) 480 Gate Valve Lockout, (1) 488 Large Rotating Plug and Switch Lockout, (1) 491B Circuit Breaker Lockout 480V, (1) 497A Do Not Operate Laminated Safety Tags (12-Pack), (1) S3081 Adjustable Ball Valve Lockout, (2) S3823 Oversized Handle Circuit Breaker Lockouts 480/600V, (2) S856 Retractable Steel Cable Lockouts, (3) 420 Steel 1 in Jaw Hasps
For Lockout Type
Electrical, Valve
Number of Components
24
Number of Padlocks Held
32
Legend
Do Not Operate
Number of Pockets
8
Material
Plastic
Max. Number of Padlocks
32
Wall Mounting
Yes
Color
Yellow
Language
English
Filled/Unfilled
Filled
Lockout Visibility
No
Number of Padlocks Included
0
Portable
Yes
Background Color
Yellow
Number of Hooks
16
Lockout Application
Electrical/Valve Lockout
Electrical Lockouts Included
(1) Wall Switch Lockout Device, (2) Cable Lockout Devices, (2) Plug Lockout Devices, (9) Circuit Breaker Lockout Devices
Cover Type
Closed
Visibility Inside
Clear Door/Window
Cable Lockouts Included
(2) S856 Retractable Cable Lockouts with Steel Cable
Number of Hasps Included
3
Number of Lockouts Included
24
Mount Type
Fasteners
Station Type
Lockout Station
Valve Lockouts Included
(3) Ball Valve Lockout Devices, (3) Gate Valve Lockout Devices
Filled
Yes
Number of Tags Included
12
Number of Compartments
8
Legend Type
Text
Total Number of Components Included
24

Description

Lockout Station, Cable Lockouts Included (2) S856 Retractable Cable Lockouts with Steel Cable, Cover Type Closed, Electrical Lockouts Included (1) Wall Switch Lockout Device, (2) Cable Lockout Devices, (2) Plug Lockout Devices, (9) Circuit Breaker Lockout Devices, Filled Yes, Number of Hasps Included 3, Number of Lockouts Included 24, Number of Padlocks Included 0, Number of Tags Included 12, Visibility Inside Clear Door/Window, For Lockout Type Electrical, Valve, Language English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.