Zoro Homepage

Lockout Station, Filled, 4 Padlocks

  • Mfr # 1482BP1106

  • Zoro # G1527626


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Includes
(1) 497A Do Not Operate Laminated Safety Tags (12-Pack), (2) 420 Lockout Hasps, (4) A1106RED Anodized Aluminum Safety Padlocks
For Lockout Type
General
Number of Components
18
Number of Padlocks Held
4
Standards
OSHA 1910.147
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1482BP1106
Zoro #
G1527626
UPC #
071649226250
Country of Origin
Multiple

Dimensions

Overall Height
12.25 in
Overall Width
16 in
Overall Depth
1.75 in

Details

Item
Lockout Station
Includes
(1) 497A Do Not Operate Laminated Safety Tags (12-Pack), (2) 420 Lockout Hasps, (4) A1106RED Anodized Aluminum Safety Padlocks
For Lockout Type
General
Number of Components
18
Number of Padlocks Held
4
Standards
OSHA 1910.147
Key Type
Keyed Different
Legend
Lockout Station
Number of Padlocks Included
4
Wall Mounting
Yes
Portable
No
Language
English
Included Padlock Body Material
Aluminum
Lockout Visibility
Yes
Filled/Unfilled
Filled
Material
Polycarbonate
Color
Yellow
Background Color
Yellow
Cover Type
Closed
Cable Lockouts Included
0
Filled
Yes
Padlock Body Material
Aluminum
Total Number of Components Included
7
Number of Tags Included
12
Station Type
Padlock Station
Number of Lockouts Included
18
Number of Hasps Included
2
Mount Type
Fasteners
Number of Compartments
18
Visibility Inside
Clear Door/Window
Legend Type
Text

Description

Lockout Station, Cable Lockouts Included 0, Cover Type Closed, Filled Yes, Number of Hasps Included 2, Number of Lockouts Included 18, Number of Padlocks Included 4, Number of Tags Included 12, Visibility Inside Clear Door/Window, For Lockout Type General, Language English, Mount Type Fasteners, Background Color Yellow, Includes (1) 497A Do Not Operate Laminated Safety Tags (12-Pack), (2) 420 Lockout Hasps, (4) A1106RED Anodized Aluminum Safety Padlocks, Key Type Keyed Different

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.