Zoro Homepage
This item is Discontinued.
Master Lock Lockout Station, Filled, Electrical/Valve S1900VE1106

Lockout Station, Filled, Electrical/Valve (Discontinued)

  • Mfr # S1900VE1106
  • Zoro # G4894197
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1900VE1106
Zoro #
G4894197
UPC #
071649114120
Country of Origin
Unknown

Dimensions

Height
27 in
Width
23 1/2 in
Depth
4 1/2 in
Overall Depth
4.5 in
Overall Height
27 in
Delete - Station Size
Large (40+ Lockout Devices)
Dimensions (H x W)
27 in x 23.5 in
Overall Width
23.5 in

Details

Item
Lockout Station
Includes
(6) Aluminum Padlocks, (2) Hasp, (1) Snap-On Hasp, (1) Adjustable Cable Lockout, (4) Gate Valve Lockouts, (2) Ball Valve Lockouts, (1) Plug Prong Lockout, (1) Plug Lockout, (8) Circuit Breaker Lockouts, (2) Wall Switch Lockouts, (24) Lockout Tags
For Lockout Type
Electrical & Valve
Max. Number of Padlocks
6
Number of Components
52
Number of Padlocks Held
6
Key Type
Keyed Different
Legend
Lockout station
Color
Yellow
Portable
No
Lockout Station Closure Type
Closed
Wall Mounting
Yes
Number of Padlocks Included
6
Included Padlock Body Material
Aluminum
Language
English
Filled/Unfilled
Filled
Keyed
Different
Lockout Visibility
Yes
Lockout Application
Electrical/Valve Lockout
Product Type
Station
Filled_Unused
Filled
Station Type
Lockout Station
Background Color
Yellow
Station Cover Type
Windowed Cover
Number of Lockouts Included
52
Visibility Inside
Clear Door/Window
Legend Type
Text
Padlock Key Type
Keyed Different Padlocks
Number of Tags Included
24
Padlock Body Material
Aluminum
Delete - Station Type
Closed Clear Door/Window
Cover Type
Closed
Delete - Number of Total Components
52 pieces
Station Type_Cover
Yes Closed Clear Door/Window
Filled
Yes

Description

Lockout Station, Cover Type Closed, Filled Yes, Number of Lockouts Included 52, Number of Padlocks Included 6, Number of Tags Included 24, Visibility Inside Clear Door/Window, For Lockout Type Electrical & Valve, Language English, Background Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.