Lockout Station, Open Front
Mfr # S1800
Zoro # G511420134
product price: $96.59
/ea
Free Shipping & Returns
Key Features
Number of Padlocks Held
8
Overall Width
22 in
Overall Depth
4 in
Filled
No
Visibility Inside
Board Only
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S1800
Zoro #
G511420134
UPC #
0071649080579
Country of Origin
China
Dimensions
Overall Width
22 in
Overall Depth
4 in
Overall Height
11 in
Details
Item
Lockout Station
Number of Padlocks Held
8
Filled
No
Visibility Inside
Board Only
Number of Compartments
6
Cover Type
Open Front
Station Type
Lockout Station
Number of Padlocks Included
0
Number of Hasps Included
0
Number of Tags Included
0
Number of Lockouts Included
0
Description
Lockout Station, Cable Lockouts Included Not Applicable, Cover Type Open Front, Electrical Lockouts Included Not Applicable, Filled No, Number of Hasps Included 0, Number of Lockouts Included 0, Number of Padlocks Included 0, Number of Tags Included 0, Visibility Inside Board Only, Mounting Location Wall, Number of Compartments 6, Number of Padlocks Held 8, Overall Depth 4 in, Overall Height 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.