Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lockout Station, Unfilled, 15-1/2 In H

  • Mfr # 1483B

  • Zoro # G0604904


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Includes
Translucent Lockable Cover, Trilingual Labels
Number of Components
0
Number of Padlocks Held
10
Standards
OSHA 1910.147
Key Type
Different
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1483B
Zoro #
G0604904
UPC #
071649226342
Country of Origin
China

Dimensions

Overall Height
15.5 in
Overall Depth
1.75 in
Overall Width
22 in

Details

Item
Lockout Station
Includes
Translucent Lockable Cover, Trilingual Labels
Number of Components
0
Number of Padlocks Held
10
Standards
OSHA 1910.147
Key Type
Different
Legend
Lockout Station
Color
Yellow
Number of Padlocks Included
0
Language
English
Material
Polycarbonate
Portable
No
Lockout Visibility
Yes
Wall Mounting
Yes
Filled/Unfilled
Unfilled
Background Color
Yellow
Filled
No
Station Type
Padlock Station
Mount Type
Fasteners
Number of Lockouts Included
0
Visibility Inside
Clear Door/Window
Legend Type
Text
Number of Hasps Included
0
Cover Type
Closed
Cable Lockouts Included
0
Number of Compartments
0
Number of Tags Included
0

Description

Lockout Station, Cable Lockouts Included 0, Cover Type Closed, Filled No, Number of Hasps Included 0, Number of Lockouts Included 0, Number of Padlocks Included 0, Number of Tags Included 0, Visibility Inside Clear Door/Window, Language English, Mount Type Fasteners, Background Color Yellow, Includes Translucent Lockable Cover, Trilingual Labels, Legend Lockout Station, Legend Type Text, Material Polycarbonate, Mounting Location Wall, Number of Compartments 0, Number of Padlocks Held 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.