Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lockout Station, Unfilled, 26-1/2 In H

  • Mfr # S1900

  • Zoro # G3114535


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Includes
(5) Moveable Dividers, Cover
For Lockout Type
Electrical/Valve Lockout
Number of Components
0
Number of Padlocks Held
32
Key Type
Different
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1900
Zoro #
G3114535
UPC #
071649087851
Country of Origin
China

Dimensions

Overall Width
23.5 in
Overall Depth
4.5 in
Overall Height
27 in

Details

Item
Lockout Station
Includes
(5) Moveable Dividers, Cover
For Lockout Type
Electrical/Valve Lockout
Number of Components
0
Number of Padlocks Held
32
Key Type
Different
Legend
Lockout Station
Number of Hooks
16
Language
English
Material
Polycarbonate
Filled/Unfilled
Unfilled
Portable
No
Number of Padlocks Included
0
Lockout Visibility
Yes
Color
Yellow
Wall Mounting
Yes
Background Color
Yellow
Door Type
Acrylic
Mount Type
Fasteners
Filled
No
Number of Compartments
6
Visibility Inside
Clear Door/Window
Number of Tags Included
0
Number of Hasps Included
0
Total Number of Components Included
6
Legend Type
Text
Station Type
Lockout Station
Cover Type
Closed
Number of Lockouts Included
0
Cable Lockouts Included
0

Description

Lockout Station, Cable Lockouts Included 0, Cover Type Closed, Filled No, Number of Hasps Included 0, Number of Lockouts Included 0, Number of Padlocks Included 0, Number of Tags Included 0, Visibility Inside Clear Door/Window, Language English, Mount Type Fasteners, Background Color Yellow, Includes (5) Moveable Dividers, Cover, Legend Lockout Station, Legend Type Text, Material Polycarbonate, Mounting Location Wall, Number of Compartments 6, Number of Hooks 16, Number of Padlocks Held 32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.