Zoro Homepage

Lockout Station, Unfilled, 9-3/4 In H

  • Mfr # S1700

  • Zoro # G0908074


product price: $29.29
/ea

Key Features

Includes
Labels
Number of Components
13
Number of Padlocks Held
2
Standards
OSHA 1910.147
Legend
Lockout Station
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1700
Zoro #
G0908074
UPC #
071649239663
Country of Origin
China

Dimensions

Overall Height
9.75 in
Overall Depth
3.38 in
Overall Width
7.75 in

Details

Item
Lockout Station
Includes
Labels
Number of Components
13
Number of Padlocks Held
2
Standards
OSHA 1910.147
Legend
Lockout Station
Number of Padlocks Included
0
Portable
No
Color
Yellow
Lockout Visibility
Board Only
Language
English, French, Spanish
Number of Hooks
4
Material
Polycarbonate
Wall Mounting
Yes
Filled/Unfilled
Unfilled
Background Color
Yellow
Filled
No
Cover Type
Open Front
Total Number of Components Included
13
Station Type
Lockout Station
Number of Tags Included
0
Cable Lockouts Included
0
Visibility Inside
Board Only
Mount Type
Fasteners
Number of Hasps Included
0
Number of Lockouts Included
13
Padlock Body Material
Thermoplastic
Legend Type
Text

Description

Lockout Station, Cable Lockouts Included 0, Cover Type Open Front, Filled No, Number of Hasps Included 0, Number of Lockouts Included 13, Number of Padlocks Included 0, Number of Tags Included 0, Visibility Inside Board Only, Language English, French, Spanish, Mount Type Fasteners, Background Color Yellow, Includes Labels, Legend Lockout Station, Legend Type Text, Material Polycarbonate, Mounting Location Wall, Number of Hooks 4, Number of Padlocks Held 2, Overall Depth 3.38 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.