Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lockout Station, Unfilled, Steel, 31" H

  • Mfr # S3500

  • Zoro # G3380610


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Includes
Permit Display Case, Removable Key Cup, Removable Lock Caddy, Rewriteable Tag, Wall Mount Group Lock Box
For Lockout Type
General Lockout/Tagout
Number of Components
1
Number of Padlocks Held
12
Standards
OSHA 1910.147
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3500
Zoro #
G3380610
UPC #
071649301537
Country of Origin
China

Dimensions

Overall Height
119 mm
Overall Depth
308 mm
Overall Width
787 mm

Details

Item
Lockout Station
Includes
Permit Display Case, Removable Key Cup, Removable Lock Caddy, Rewriteable Tag, Wall Mount Group Lock Box
For Lockout Type
General Lockout/Tagout
Number of Components
1
Number of Padlocks Held
12
Standards
OSHA 1910.147
Legend
Group Permit Control Station
Portable
No
Included Padlock Body Material
Aluminum
Filled/Unfilled
Unfilled
Number of Padlocks Included
0
Color
Red
Lockout Visibility
Yes
Material
Stainless Steel
Wall Mounting
Yes
Number of Hooks
12
Background Color
Red
Filled
No
Number of Mounting Holes
12
Number of Compartments
0
Number of Hasps Included
0
Visibility Inside
Clear Door/Window
Number of Lockouts Included
1
Cable Lockouts Included
0
Finish
Powder Coated
Number of Tags Included
0
Total Number of Components Included
5
Legend Type
Text
Cover Type
Closed
Station Type
Permit Station
Mount Type
Fasteners

Description

Lockout Station, Cable Lockouts Included 0, Cover Type Closed, Filled No, Number of Hasps Included 0, Number of Lockouts Included 1, Number of Padlocks Included 0, Number of Tags Included 0, Visibility Inside Clear Door/Window, Language Not Applicable, Mount Type Fasteners, Background Color Red, Finish Powder Coated, Includes Permit Display Case, Removable Key Cup, Removable Lock Caddy, Rewriteable Tag, Wall Mount Group Lock Box, Legend Group Permit Control Station, Legend Type Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.