Zoro Homepage

Luggage/Briefcase Padlock, Brass, Side

  • Mfr # 646D

  • Zoro # G2412952


product price: $6.29
/ea

Key Features

TSA Approved
No
Number of Dials
3
Resettable
Resettable
Dial Location
Side
Padlock Body Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
646D
Zoro #
G2412952
UPC #
071649080036
Country of Origin
China

Dimensions

Shackle Height
7/8 in
Shackle Width
3/8 in
Shackle Dia.
1/8 in
Body Thickness
3/8 in
Body Width
13/16 in
Body Height
1 1/2 in
Shackle Diameter
1/8 in

Details

TSA Approved
No
Number of Dials
3
Resettable
Resettable
Dial Location
Side
Padlock Body Shape
Rectangular
Weather Resistant
No
Shackle Material
Steel
Body Color
Black
Body Material
Brass
For Use With
Luggage and Travel, Backpacks, Duffel Bags and Sports Bags, Briefcases and Computer Bags, Jewelry and Curio Cabinets
Item
Luggage Padlocks
Opened Lock Warning
No
Control Key Registration Required
No
Number of Bumpers
0
Number of Locks in Pack
1
Combination Style
Scrolling
Control Key Included
No
Features
Cut Resistant
Shackle Type
Standard Shackle
Vertical Shackle Clearance
11/16 in
Number of Digits
Three Numbers
Lock Body Finish
Powder Coated
Includes Lock Cover
No
Dial Color
Silver
Lock Body Shape
Rectangular
Environment
Indoor
Cut Resistant
Yes
Combination Type
Resettable
Shackle Shape
Rounded
Horizontal Shackle Clearance
3/8 in
Combination Alike
Yes
Lock Body Color
Black
Lock Body Material
Zinc Die-Cast
Security Level
General Security

Description

Combination Padlock, Body Height 1 1/2 in, Body Material Brass, Body Thickness 3/8 in, Body Width 13/16 in, Body Color Black, Control Key Registration Required No, Dial Location Side, For Use With Luggage and Travel, Backpacks, Duffel Bags and Sports Bags, Briefcases and Computer Bags, Jewelry and Curio Cabinets, Key Control Sin Control de Llave, Number of Bumpers 0, Number of Dials 3, Resettable Resettable, Shackle Dia. 1/8 in, Shackle Height 7/8 in, Shackle Material Steel, Shackle Width 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.