Zoro Homepage

Magnetic Key Case

  • Mfr # 207D

  • Zoro # G3730185


product price: $5.19
/ea

Key Features

Material
Plastic
Color
Black
Width
2 in
Height
1 1/8 in
Depth
4 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207D
Zoro #
G3730185
UPC #
071649147371
Country of Origin
China

Dimensions

Width
2 in
Height
1 1/8 in
Depth
4 11/16 in
Overall Height (In.)
1-1/8
Overall Depth (In.)
4-11/16
Overall Width (In.)
2
Overall Depth
4 3/4 in
Overall Height
1 1/4 in
Overall Width
2 in

Details

Item
Magnetic Key Case
Material
Plastic
Color
Black
Door
Yes
Mounting Style
Magnet
Hider Style
Case

Description

Magnetic Key Case, Overall Height (In.) 1-1/8, Overall Depth (In.) 4-11/16, Overall Width (In.) 2, ABS 747 Plastic, Door Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.