Zoro Homepage

Magnum 2-3/4 In. W. Stainless Steel Discus Keyed Different Padlock

  • Mfr # M40XD

  • Zoro # G811336777


product price: $24.99
/ea

Key Features

Keying
Keyed Different
Shackle Dia.
3/8 in
Shackle Height
5/8 in
Shackle Width
1-1/32 in
Body Width
2-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M40XD
Zoro #
G811336777
UPC #
-
Country of Origin
China

Dimensions

Shackle Dia.
3/8 in
Shackle Height
5/8 in
Shackle Width
1-1/32 in
Body Width
2-3/4 in

Details

Keying
Keyed Different

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.