
Master, Combination Stainless Steel Padlock W/key Cylinder, 1 7/8in Wide, Black/silver
Mfr # 1525
Zoro # G510831191
product price: $12.49
/eaKey Features
Shackle Height
3/4 in
Shackle Dia.
9/32 in
Shackle Width
13/16 in
Body Width
1-7/8 in
Key Control
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1525
Zoro #
G510831191
UPC #
071649402005
Country of Origin
Mexico
Dimensions
Shackle Height
3/4 in
Shackle Dia.
9/32 in
Shackle Width
13/16 in
Body Width
1-7/8 in
Details
Key Control
Yes
Description
Protect your belongings at home or in the workplace. This combination lock features an easy, dependable 3-number dialing with automatic scrambling to prevent reopening. The double reinforced construction with stainless steel outer case and cold rolled steel inner case make for a tough and strong lock. The nickel plated hardened steel shackle resists rust--ensuring a long life. Equipped with a standard black dial. Lock Type: Combination; Body Material: Stainless Steel; Colors: Black/Silver; Body Width: 1.87in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.