This item is Discontinued.

Master Lock Master Lock 131Q 4 Count 1.19 in. Brass Weatherproof Padlock 131Q

This item is Discontinued.

Master Lock

Master Lock 131Q 4 Count 1.19 in. Brass Weatherproof Padlock (Discontinued)

Mfr # 131Q
Zoro # G203962072
UPC # 71649002243
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
131Q
Zoro #
G203962072
UPC #
71649002243
Country of Origin
China

Dimensions

Shackle Dia.
3/16 in
Shackle Height
5/8 in
Shackle Width
9/16 in
Body Width
1-3/16 in

Details

Keying
Keyed Alike
Body Color
Black

Description

  • Corrosion resistant solid brass body padlock encased in a vinyl cover
  • 4-pin tumbler cylinder and rugged locking lever
  • Case hardened 3/16" diameter steel shackle
  • One key per lock provided with matching colored key-head covers
  • Keyed alike
  • Black cover
  • 1-3/16" body
  • 4 per card
  • Width: 5.88
  • Height: 5.56
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.