This item is Discontinued.

Master Lock Master Lock 2 Count 1-.56in. Brass Weatherproof Padlock  141T 141T

This item is Discontinued.

Master Lock

Master Lock 2 Count 1-.56in. Brass Weatherproof Padlock 141T (Discontinued)

Mfr # 141T
Zoro # G203995193
UPC # 71649002274
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
141T
Zoro #
G203995193
UPC #
71649002274
Country of Origin
China

Dimensions

Shackle Width
13/16 in
Shackle Height
7/8 in
Shackle Dia.
1/4 in
Body Width
1-9/16 in

Details

Key Type
Alike
Color
Black

Description

  • Corrosion resistant solid brass body padlock encased in a vinyl cover
  • 4-pin tumbler cylinder and rugged locking lever
  • Case hardened 3/16" diameter steel shackle
  • One key per lock provided with matching colored key-head covers
  • Keyed alike
  • Black cover
  • 1-9/16" body
  • 2 per card
  • Length: 0.78
  • Width: 5.56
  • Height: 5.88
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.