Zoro Homepage
This item is Discontinued.
Master Lock Master Lock Padlock 141DLF

Master Lock Padlock (Discontinued)

  • Mfr # 141DLF
  • Zoro # G705285396
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141DLF
Zoro #
G705285396
UPC #
71649010897
Country of Origin
China

Dimensions

Shackle Dia.
1/4 in
Shackle Height
1-1/2 in
Shackle Width
13/16 in
Body Width
1-9/16 in

Details

Color
Black
Key Type
Different

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.