Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S4033MT
Zoro #
G6109537
UPC #
071649185465
Country of Origin
United States
Dimensions
Height
5-3/4"
Width
3"
Hole Size
5/16"
Details
Item
Metal Detectable Danger Tag
Header
Danger
Legend
Electrical Hazard
Material
polypropylene
Standards
OSHA 1910.147
Background Color
Gray
Tag Subject
Electrical Hazard
Grommet Material
No Grommet
Language
English
Legend Color
Black
Legend/Background Color
Gray, Red/White
Withstand Pull Force
80 lb.
Includes
(6) Nylon Ties
Header Legend Color
White
Tie Material
Nylon
Legend Style
Text
No. of Ties Included
6
Tag Color
Gray
Shape
Rectangle
Description
Metal Detectable Danger Tag, Shape Rectangle, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.