Zoro Homepage

Mini Circuit Breaker LO, Pin-In, Standard

  • Mfr # S2392

  • Zoro # G3474676


product price: $9.15
/ea

Key Features

Maximum Number of Padlocks
1
Material
Steel/Plastic
For Maximum Padlock Shackle Diameter
9/32 in
Color
Red
Overall Width
2.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2392
Zoro #
G3474676
UPC #
071649140877
Country of Origin
China

Dimensions

For Maximum Padlock Shackle Diameter
9/32 in
Overall Width
2.4 in
Overall Length
4.5 in
Overall Height
0.7 in
Length
4 1/2 in
Height
45/64 in

Details

Item
Miniature Circuit Breaker Lockout
Maximum Number of Padlocks
1
Material
Steel/Plastic
Color
Red
Standards
ISO/DIN
Max. Number of Padlocks
1
For Use With
All Master Lock and American Lock Safety Padlocks and Lockout Hasps, Breakers with Lockout Holes on Outside of the Switch, Openings up to 1/2 in Between Lockout Holes
Circuit Breaker Voltage
120/277
OSHA Compliant
Yes
Lockout Type
Pin-In, Standard
Mount Type
Pin-In
Circuit Breaker Lockout Type
Pin-In
For Circuit Breaker Type
Mini
For Voltage
120/277V AC
Lockout Material
Plastic/Steel
Lockout Color
Red

Description

Miniature Circuit Breaker Lockout, Circuit Breaker Lockout Type Pin-In, For Circuit Breaker Type Mini, For Maximum Padlock Shackle Diameter 9/32 in, For Voltage 120/277V AC, Maximum Number of Padlocks 1, Overall Height 0.7 in, Overall Length 4.5 in, Overall Width 2.4 in, For Use With All Master Lock and American Lock Safety Padlocks and Lockout Hasps, Breakers with Lockout Holes on Outside of the Switch, Openings up to 1/2 in Between Lockout Holes, Lockout Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.