Zoro Homepage

Multiuse Lock, Manual Spring, 3-1/16 in. H

  • Mfr # 3631-03

  • Zoro # G7554592


product price: $94.39
/ea
Sold in multiples of 25 for $2,359.75
Free Shipping & Returns

Key Features

Sub-Category
Multiuse Locks
Overall Width
2-23/64"
Overall Depth
2-17/64"
Overall Height
3-1/16"
Color
Silver/Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3631-03
Zoro #
G7554592
UPC #
094726874168
Country of Origin
Mexico

Dimensions

Overall Width
2-23/64"
Overall Depth
2-17/64"
Overall Height
3-1/16"
For Material Thickness
3/4 in
Body Width
2 3/8 in
Mounting Hole Dia.
1/4 in
Body Height
3 1/16 in

Details

Sub-Category
Multiuse Locks
Item
Built-In Locker Lock
Color
Silver/Black
Material
Zinc
Number of Frames
0
Locking System
Manual Spring
Type
Hinges on the Left
Number of Keys
0
Series
3631
Built-In Locker Lock Type
Built-in Multiuser Locker Locks
Dial Color
Black
Mounting Hardware Required
Yes
Distance Between Mounting Holes
2 3/16 in
Security Level
General Security
Lock Body Finish
Chrome-Plated
Control Key Registration Required
No
Weather Resistant
No
Control Key Sold Separately
Yes
Latch Bolt Projection
19/64 in
Combination Type
Resettable
Includes Mounting Hardware
Yes
Lock Body Color
Silver
Locker Hinge
Left
For Use with Locker Door Type
Lift Handle Multi-Point Latch
Combination Style
Scrolling
Lock Activation
Manual
Lock Body Material
Zinc Die-Cast
Dial Material
Plastic
Control Key Code
ML03

Description

Built-In Locker Lock, For Use with Locker Door Type Lift Handle Multi-Point Latch, Locker Hinge Left, Built-in Multiuser Locker Locks, Lock Brand MASTER LOCK, Lock Body Material Zinc Die-Cast, Body Height 3 1/16 in, Body Width 2 3/8 in, Combination Style Scrolling, Resettable Combination Type, For Material Thickness 3/4 in, Lock Activation Manual, Mounting Hole Dia. 1/4 in, Latch Bolt Projection 19/64 in, Distance Between Mounting Holes 2 3/16 in, Silver, Dial Color Black, Series 3631

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.