Multiuse Lock, Silver/Black, 3-1/16 in. H
Mfr # 3630-03
Zoro # G7468377
product price: $94.39
/eaSold in multiples of 25 for $2,359.75
Free Shipping & Returns
Key Features
Sub-Category
Multiuse Locks
Overall Width
2-23/64"
Overall Depth
2-17/64"
Overall Height
3-1/16"
Color
Silver/Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3630-03
Zoro #
G7468377
UPC #
094726874137
Country of Origin
Mexico
Dimensions
Overall Width
2-23/64"
Overall Depth
2-17/64"
Overall Height
3-1/16"
For Material Thickness
3/4 in
Mounting Hole Dia.
1/4 in
Body Width
2 3/8 in
Body Height
3 1/16 in
Description
Built-In Locker Lock, For Use with Locker Door Type Lift Handle Multi-Point Latch, Locker Hinge Right, Built-in Multiuser Locker Locks, Lock Brand MASTER LOCK, Lock Body Material Zinc Die-Cast, Body Height 3 1/16 in, Body Width 2 3/8 in, Combination Style Scrolling, Resettable Combination Type, For Material Thickness 3/4 in, Lock Activation Manual, Mounting Hole Dia. 1/4 in, Latch Bolt Projection 19/64 in, Distance Between Mounting Holes 2 3/16 in, Silver, Dial Color Black, Series 3630
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.