No 175 Bottom Resettable Combination Padlocks, PK6
- Mfr # 175
- Zoro # G306380339
product price:Ā
$
288.99
/pk of 6, $48.17/ea
Free Shipping & Returns
Key Features
Shackle Width
1 in
Shackle Height
1 in
Shackle Dia.
5/16 in
Body Width
2 in
Color
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 175
- Zoro #
- G306380339
- UPC #
- 20071649395400
- Country of Origin
- Japan
Dimensions
- Shackle Width
- 1 in
- Shackle Height
- 1 in
- Shackle Dia.
- 5/16 in
- Body Width
- 2 in
Details
- Color
- Brass
Description
MASTER LOCKĀ® NO. 175 BOTTOM RESETTABLE COMBINATION PADLOCKS FEATURES
- SET-YOUR-OWN 4-DIGIT COMBINATION FOR CONVENIENCE AND SECURITY RESET TO ANY OF 10,000 PERSONALIZED COMBINATION 2" (51MM) WIDE SOLID BRASS CASE FOR STRENGTH AND WEATHERABILITY 1" (25MM) HARDENED STEEL SHACKLE FOR CUT RESISTANCE BEST USED FOR:
- JOB BOXES & GANG BOXES UTILITY METERS, SUBSTATIONS & CABLE BOXES TOOL CHESTS & TOOL BOXES TOOL CRIBS VENDING MACHINES
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.