No 175LH Bottom Resettable Combination Padlocks, PK6
- Mfr # 175LH
- Zoro # G006380356
product price:Ā
$
261.99
/pk of 6, $43.67/ea
Free Shipping & Returns
Key Features
Shackle Material
Hardened Steel
Shackle Width
0.98"
Shackle Height
2.24"
Shackle Dia.
0.31"
Body Width
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 175LH
- Zoro #
- G006380356
- UPC #
- 71649395659
- Country of Origin
- Japan
Dimensions
- Shackle Width
- 0.98"
- Shackle Height
- 2.24"
- Shackle Dia.
- 0.31"
- Body Width
- 2 in
Details
- Shackle Material
- Hardened Steel
- For Use With
- Cut Resistant, Weather Resistant
- Shackle Type
- Long
- Color
- Gold
- Material
- Brass
- Item
- Combination Padlock
Description
MASTER LOCKĀ® NO. 175LH BOTTOM RESETTABLE COMBINATION PADLOCKS FEATURES
- 2-1/4" (57MM) TALL, HARDENED STEEL SHACKLE FOR CUT RESISTANCE SET-YOUR-OWN 4-DIGIT COMBINATION FOR CONVENIENCE AND SECURITY RESET TO ANY OF 10,000 PERSONALIZED COMBINATION 2" (51MM) WIDE SOLID BRASS CASE FOR STRENGTH AND WEATHERABILITY BEST USED FOR:
- JOB BOXES & GANG BOXES UTILITY METERS, SUBSTATIONS & CABLE BOXES TOOL CHESTS & TOOL BOXES TOOL CRIBS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.