Shop MASTER LOCK

No. 3685 Electronic Keypad Locker Lock - High Visibility Display - For Box Lockers

  • Mfr # 3685

  • Zoro # G402557925


product price:Ā  $320.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3685
Zoro #
G402557925
UPC #
71649301001
Country of Origin
Unknown

Description

MASTER LOCKĀ® NO. 3685 ELECTRONIC KEYPAD LOCKER LOCK - HIGH VISIBILITY DISPLAY DESIGNED TO ELEVATE THE EXPERIENCE FOR FACILITIES AND USERS, THE MASTER LOCK 3685 ELECTRONIC BUILT-IN LOCKER LOCK COMBINES A MODERN DESIGN WITH PREMIUM MATERIALS TO OFFER IMPROVED FUNCTIONALITY. THE ELECTRONIC BUILT-IN LOCKER LOCK OFFERS A NEW LEVEL OF INNOVATION WITH ITS HIGH-VISIBILITY DISPLAY SCREEN FOR INTUITIVE OPERATION, LONG BATTERY LIFE TO REDUCE OPERATING COSTS, AND ANTI-JAMMING FEATURES FOR RELIABLE SECURITY. SUITABLE FOR MOST LOCKERS - METAL, WOOD OR PHENOLIC. REVERSIBLE DESIGN WORKS ON LOCKERS WITH LEFT OR RIGHT HINGES. EASY TO RETROFIT. STRIKE PLATE INCLUDED. FIT WITH SINGLE POINT LATCH LOCKER DOOR. FEATURES:
    LARGE ICONS CLEARLY SHOW LOCKER VACANCY STATUS HIGH-VISIBILITY DISPLAY PROVIDES INTERACTIVE FEEDBACK OPTION TO SWITCH BETWEEN SINGLE-USER AND MULTI-USER SETTINGS AND SET CODE LENGTH TO 4, 5 OR 6 DIGITS A SINGLE CR123A 3V LITHIUM BATTERY LASTS LONGER TO HELP MINIMIZE MAINTENANCE A LOW-BATTERY ALERT NOTIFIES ADMINISTRATOR WHEN IT'S TIME TO REPLACE THE BATTERY 9V BATTERY BACKUP JUMP PORT CAN TEMPORARILY POWER THE LOCK IF BATTERY DIES HIGH-GLOSS KEYPAD ALLOWS USERS TO EASILY CREATE PERSONAL CODES SENSORS PROVIDE VISUAL & AUDIBLE ALERTS TO SIGNAL IF LOCKING MECHANISM IS BLOCKED UNIQUE BACKUP MASTER CODE ALLOWS ADMINISTRATIVE ACCESS TO LOCKER ABILITY TO TURN SOUND ON/OFF

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.