Shop MASTER LOCK
See all product information
Create Account
No 4120 General Security Brass Solid Body Padlocks, PK12
- Mfr # 4120
- Zoro # G506380351
product price:Ā
$
88.99
/pk of 12, $7.42/ea
Key Features
Shackle Dia.
5/32 in
Shackle Height
7/16 in
Shackle Width
3/8 in
Color
Brass
Body Width
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4120
- Zoro #
- G506380351
- UPC #
- 71649037016
- Country of Origin
- Japan
Dimensions
- Shackle Dia.
- 5/32 in
- Shackle Height
- 7/16 in
- Shackle Width
- 3/8 in
- Body Width
- 1-1/2 in
Details
- Color
- Brass
- Key Type
- Keyed Different
Description
MASTER LOCKĀ® NO. 4120 GENERAL SECURITY BRASS SOLID BODY PADLOCKS FEATURES
- 3/4" WIDE (19MM) WIDE BRASS BODY PROVIDES RESISTANCE TO THE ELEMENTS 7/16" (11MM) TALL, 5/32" (4MM) HARDENED STEEL SHACKLE NON-REKEYABLE, 3-PIN TUMBLER CYLINDER PROVIDES PICK RESISTANCE BEST USED FOR:
- WELL & SEPTIC COVERS WASTE MANAGEMENT EQUIPMENT CABINETS FENCES
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.