Shop MASTER LOCK
See all product information
Create Account
No 4688D TSAAccepted Luggage Combination Padlock 2W Assorted Colors Price Each, PK4
- Mfr # 4688D
- Zoro # G106380348
product price:Ā
$
148.99
/pk of 4, $37.25/ea
Free Shipping & Returns
Key Features
Shackle Width
0.62"
Shackle Height
1.50"
Shackle Dia.
0.12"
Material
Metal
Color
Assorted
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4688D
- Zoro #
- G106380348
- UPC #
- 10071649054416
- Country of Origin
- China
- Material
- Metal
- Color
- Assorted
- Item
- Combination Padlock
Dimensions
- Shackle Width
- 0.62"
- Shackle Height
- 1.50"
- Shackle Dia.
- 0.12"
- Body Width
- 1-3/16 in
Description
MASTER LOCKĀ® NO. 4688D TSA-ACCEPTED LUGGAGE COMBINATION PADLOCK 2"W ASSORTED COLORS PRICE EACH MASTER LOCKĀ® TSA-ACCEPTED COMBINATION LOCKS ALLOW YOU TO CREATE YOUR OWN COMBINATION FOR PERSONALIZED SECURITY. THESE TSA ACCEPTED LOCKS ALLOW TSA SCREENERS TO INSPECT AND RELOCK BAGGAGE WITHOUT DAMAGING THE LOCK. FLEXIBLE CABLE RESISTS ABUSE FROM AIRPORT LUGGAGE HANDLING EQUIPMENT. 3-DIAL COMBINATION CAN BE PERSONALIZED TO SET YOUR OWN COMBINATION. MADE USING A DURABLE 1-1/8"W METAL BODY. SHACKLE MEASURES 1/8" DIAMETER X 5/8"W X 1-1/2"H SHACKLE. PRICE FOR EACH LOCK. ASSORTED COLORS OF BLACK, BLUE, RED, AND SILVER .
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.