Shop MASTER LOCK
See all product information
Create Account
No 4691DWD TSAAccept SetYour Own Combination Zinc Padlock Assorted Colors, PK4
- Mfr # 4691DWD
- Zoro # G906380357
product price:Ā
$
196.99
/pk of 4, $49.25/ea
Free Shipping & Returns
Key Features
Shackle Width
1/2 in
Shackle Height
3/4 in
Shackle Dia.
1/8 in
Body Width
1-3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4691DWD
- Zoro #
- G906380357
- UPC #
- 71649145254
- Country of Origin
- United States
Dimensions
- Shackle Width
- 1/2 in
- Shackle Height
- 3/4 in
- Shackle Dia.
- 1/8 in
- Body Width
- 1-3/8 in
Description
MASTER LOCKĀ® NO. 4691DWD TSA-ACCEPT SET-YOUR OWN COMBINATION ZINC PADLOCK - ASSORTED COLORS PRODUCT FEATURES:
- ALLOWS TSA SCREENERS TO INSPECT AND RELOCK BAGGAGE, WITHOUT DAMAGING THE LOCK CREATE YOUR OWN PASSWORD COMBINATION FOR COMPLETE PERSONALIZATION UNIQUE SIDE WINDOW FOR EASY COMBINATION VIEWING EASY TO SET & RESET 1-3/8" (35MM) WIDE DURABLE METAL BODY BEST USED FOR:
- LUGGAGE & TRAVEL BACKPACKS, DUFFEL BAGS & SPORTS BAGS BRIEFCASES & COMPUTER BAGS JEWELRY & CURIO CABINETS ALL MASTER LOCK LOCKS ARE .
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.