No 8143D Cable Lock, 4' Combination Cable Lock, PK6
- Mfr # 8143D
- Zoro # G306375038
product price:Ā
$
153.99
/pk of 6, $25.67/ea
Free Shipping & Returns
Key Features
Cable Length
4 ft
Cable Diameter
5/16 in
Color
Black
Material
Braided Steel, Vinyl
For Use With
Outdoor, bike
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8143D
- Zoro #
- G306375038
- UPC #
- 71649217210
- Country of Origin
- China
Dimensions
- Cable Length
- 4 ft
- Cable Diameter
- 5/16 in
Details
- Color
- Black
- Item
- Cable Lock
- Material
- Braided Steel, Vinyl
- For Use With
- Outdoor, bike
Description
MASTER LOCKĀ® NO. 8143D CABLE LOCK, 4' COMBINATION CABLE LOCK PRODUCT FEATURES:
- FIXED COMBINATION CABLE LOCK COMBINATION LOCKING MECHANISM FOR KEYLESS CONVENIENCE 4' (1.2M) LONG X 5/16" (8MM) DIAMETER CABLE FLEXIBLE STEEL CABLES FOR STRONG CUT RESISTANCE PROTECTIVE VINYL COATING HELPS PREVENT SCRATCHING BEST USED FOR: BICYCLES
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.