Zoro Homepage

Oversized Plug Cover, Red

  • Mfr # 453L

  • Zoro # G2496541


product price: $33.25
/ea

Key Features

Maximum Number of Padlocks
6
For Maximum Padlock Shackle Diameter
1/4 in
Color
Red
Overall Width
7 in
Overall Length
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453L
Zoro #
G2496541
UPC #
071649225420
Country of Origin
China

Dimensions

For Maximum Padlock Shackle Diameter
1/4 in
Overall Width
7 in
Overall Length
17 in
Overall Height
17 in
Length
9 1/2 in
Height
17 in
Overall Dimensions
17 in H x 9-1/2 in L x 6-1/4 in W
For Maximum Switch Length
16 in
For Maximum Switch Width
4 in

Details

Item
Oversize Plug and Hoist Control Lockout
Maximum Number of Padlocks
6
Color
Red
Fits
Hanging Controls, Oversized Levers and Plugs
Legend
Locked Out Do Not Remove
Max. Number of Padlocks
6
Cover Type
Cinch Sack
Lockout Material
Nylon
Lockout Color
Red
Material
Nylon

Description

Oversize Plug and Hoist Control Lockout, Cover Type Cinch Sack, For Maximum Switch Length 16 in, For Maximum Switch Width 4 in, Lockout Material Nylon, Overall Length 17 in, Overall Width 7 in, For Maximum Padlock Shackle Diameter 1/4 in, Legend Locked Out Do Not Remove, Lockout Color Red, Maximum Number of Padlocks 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.