Zoro Homepage

Padlock, 1-1/2in. American Lock Aluminum Padlock w/ 1in. Clearance

  • Mfr # A1105RED

  • Zoro # G511769509


product price: $18.25
/ea

Key Features

Keying
Keyed Different
Shackle Dia.
1/4 in
Body Color
Red
Shackle Height
1 in
Shackle Width
25/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1105RED
Zoro #
G511769509
UPC #
-
Country of Origin
Mexico

Dimensions

Shackle Dia.
1/4 in
Shackle Height
1 in
Shackle Width
25/32 in
Body Width
1-1/2 in

Details

Keying
Keyed Different
Body Color
Red

Description

Durable padlock weighs only 5 ounces. Anodized finish suitable for lockout in food processing facilities. Solid body construction stands up to physical abuse. Excellent corrosion resistance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products