Zoro Homepage

Padlock, 1-3/4in. Chrome Padlock Keyed Alike

  • Mfr # A5200KA

  • Zoro # G111353894


product price: $46.89
/ea

Key Features

Keying
Keyed Alike
Shackle Dia.
5/16 in
Shackle Height
1-1/8 in
Shackle Width
3/4 in
Body Width
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A5200KA
Zoro #
G111353894
UPC #
-
Country of Origin
Mexico

Dimensions

Shackle Dia.
5/16 in
Shackle Height
1-1/8 in
Shackle Width
3/4 in
Body Width
1-3/4 in

Details

Keying
Keyed Alike

Description

Thick, case hardened chrome plated solid steel padlock. Durable construction, resists corrosion and wear. Features boron shackle and 5-pin ATC cylinder.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.