Zoro Homepage

Padlock, 2-3/8"Vertical Shackle Clearance

  • Mfr # 6400LJENT

  • Zoro # G703528860


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Includes
Battery
Weather Resistant
Yes
Shackle Material
Boron Alloy
Series
6400
Lock Body Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6400LJENT
Zoro #
G703528860
UPC #
071649350276
Country of Origin
Mexico

Dimensions

Body Thickness
1 11/16 in
Body Width
2 7/16 in
Shackle Diameter
11/32 in
Body Height
6 15/32 in

Details

Includes
Battery
Weather Resistant
Yes
Shackle Material
Boron Alloy
Series
6400
Lock Body Color
Black
Vertical Shackle Clearance
2 3/8 in
Standards
FCC ID MZR 6400, IC: 2676A-6400, NOM, NYCE
Lock Body Material
Covered Padlock
Security Level
General Security
Lock Type
Bluetooth
Environment
Outdoor
Lock Body Finish
Laminated
Shackle Shape
Rounded
Number of Keys
0
Shackle Type
Shutter Shackle
Features
Low Battery Notification and Reminder, No Unauthorized Key Duplication
Includes Chain
No
Lock Body Shape
Rectangle
Horizontal Shackle Clearance
1 in
Includes Batteries
Yes
Item
Bluetooth Padlock
Includes Lock Cover
No
Key Locking Mechanism
Electric
Number of Fingerprints Held
0
Includes Dust Cover
No
Number of Locks in Pack
1
Includes ID Tag
No

Description

Bluetooth Padlock, Security Level General Security, Shackle Material Boron Alloy, Body Thickness 1 11/16 in, Body Height 6 15/32 in, Body Width 2 7/16 in, Includes Battery

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.