Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Padlock Eye, 90 Angle, 1-1/2 In. L, PK2

  • Mfr # 60R

  • Zoro # G1155971


product price: $5.95
/pk 2, $2.98/ea

Key Features

Hasp Staple Type
Fixed
Hasp Style
Conventional
Hasp Material
Steel
Hasp Finish
Zinc
Hasp Length
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60R
Zoro #
G1155971
UPC #
071649484506
Country of Origin
China

Dimensions

Hasp Length
1 1/2 in
Hasp Width
1 in
Hasp Height
1 in
Max. Shackle Dia.
1/2 in
Overall Width
1 in
Overall Height
1 in
Shackle Diameter - Maximum
1/2 in
Overall Length
2 1/16 in

Details

Item
Hasp
Hasp Staple Type
Fixed
Hasp Style
Conventional
Hasp Material
Steel
Hasp Finish
Zinc
Includes
Mounting Hardware
Includes Hardware
Hardware Included
Material
Steel
ANSI/BHMA Finish
Zinc-Plated

Description

Hasp, Hasp Staple Type Fixed, Hasp Style Locking, Hasp Material Steel, Hasp Finish Zinc, Hasp Length 1 1/2 in, Hasp Width 1 in, Hasp Height 1 in, Max. Shackle Dia. 1/2 in, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.