Zoro Homepage

Padlock, Keyed alike, 5 pin cylinder, Size: 1-1/2in. , Aluminum, Red

  • Mfr # A1106KARED

  • Zoro # G611336052


product price: $21.19
/ea

Key Features

Keying
Keyed Alike
Shackle Dia.
1/4 in
Body Color
Red
Shackle Height
1-1/2 in
Shackle Width
25/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1106KARED
Zoro #
G611336052
UPC #
-
Country of Origin
Unknown

Dimensions

Shackle Dia.
1/4 in
Shackle Height
1-1/2 in
Shackle Width
25/32 in
Body Width
1-1/2 in

Details

Keying
Keyed Alike
Body Color
Red

Description

Durable padlock weighs only 5 ounces. Anodized finish suitable for lockout in food processing facilities. Solid body construction stands up to physical abuse. Excellent corrosion resistance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.