Shop MASTER LOCK

Padlock, Keyed Alike, Hidden Shackle, Round Zinc Body, Boron Shackle, 1 23/32 in W

  • Mfr # 6271KA
  • Zoro # G3884749

product price: 
$
34.49
/ea

Key Features

Keying
Keyed Alike
Body Material
Zinc
For Use With
Gates, Vans, Truck Doors, Vending Machines
Shackle Dia.
3/8 in
Body Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6271KA
Zoro #
G3884749
UPC #
071649170768
Country of Origin
Mexico
Item
Padlock
Keying
Keyed Alike
Body Material
Zinc
For Use With
Gates, Vans, Truck Doors, Vending Machines
Body Color
Silver
Shackle Type
Hidden Shackle
High Security
Yes
Weather Resistant
Yes
Padlock Body Shape
Round
Shackle Material
Boron Alloy
Key Type
Alike
Control Key Registration Required
No
Number of Pins
6 Pin
Opens with Key No.
410K959
Number of Keys
2
Rekeyable
Yes
Number of Bumpers
0
Environment
Indoor and Outdoor
Series
ProSeries
Includes Chain
No
Corrosion-Resistant
Yes
Horizontal Shackle Clearance
1 23/32 in
Interchangeable Core
No
Keyway Type
Master K7000
Includes ID Tag
No
Number of Locks in Pack
1
Locking Mechanism
Ball Bearing Locking
Includes Dust Cover
No
Key Code
410K959
Vertical Shackle Clearance
19/32 in
Key Locking Mechanism
Pin Tumbler
Lock Type
Keyed Padlock
Features
Lock Body Conceals Shackle - Defeats Attempts To Pry And Cut
Lock Body Material
Zinc Die-Cast
Lock Body Shape
Round
Lock Body Color
Silver
Security Level
High Security
Key Retaining
Yes
Additional Key Mfr Part No.
K7000
Locking Bolt Material
Zinc
Includes Lock Cover
No
Lock Body Finish
Unfinished
Cover Included
Uncovered
Compatible Key Manufacturer Part Number
K7000
Resistance Properties
Corrosion Resistant
Keyed Alike Key Code
410K959

Dimensions

Shackle Dia.
3/8 in
Shackle Height
1 9/32 in
Shackle Width
1 23/32 in
Body Thickness
1 1/4 in
Body Height
2 7/8 in
Body Width
2 7/8 in
Body Diameter
2 7/8 in
Shackle Diameter
3/8 in
Locking Bolt Diameter
3/8 in
Lock Body Diameter
2 7/8 in
Lock Body Height
2 7/8 in
Lock Body Width
2 7/8 in
Lock Body Thickness
1 1/4 in
Fits Chest Size
Lock Body Conceals Shackle - Defeats Attempts To Pry And Cut

Description

Padlock, Shackle Dia. 3/8 in, Shackle Height 1 9/32 in, Shackle Width 1 23/32 in, Shackle Material Boron, Body Height 2 7/8 in, Body Width 2 7/8 in, Body Thickness 1 1/4 in, Body Material Zinc, Number of Bumpers 0, Number of Pins 6 Pin, Key Type Alike, Control Key Registration Required No, Opens with Key No. 410K959, For Use With Gates, Vans, Truck Doors, Vending Machines, Body Color Silver, Keyway Type Master K7000, Weather Resistant Yes, High Security Yes, Interchangeable Core No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.