Padlock, Keyed Alike Key, Open Shackle, 9/32 in Dia Shackle, 2 in H Shackle, Steel Shackle

  • Mfr # 3KALH 0851

  • Zoro # G613767137


product price:  $20.55
/ea
Sold in multiples of 6 for $123.30

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3KALH 0851
Zoro #
G613767137
UPC #
71649317903
Country of Origin
Mexico

Description

Laminated steel body, which stands up to physical abuse for protection against theft. Plated to resist rust and corrosion. For outdoor and indoor storage cabinets, tool boxes, sheds, gates and more. Dual locking hardened steel shackle. Pair of brass keys included. 1-9/16 in 40 mm wide case, 9/32 in Dia shackle and 5/8 in wide horizontal shackle clearance.

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.