Zoro Homepage

Padlock, Keyed Alike, Long Shackle, Rectangular Brass Body, Boron Shackle, 25/32 in W

  • Mfr # 6840KALJ-10G145

  • Zoro # G4024221


product price: $37.79
/ea

Key Features

Keying
Keyed Alike
Body Material
Brass
For Use With
Industrial; Storefront; Business Gate; Utility Meters; Substations; Cable Boxes; Manufacturing Environment; Marine Recreation
Body Color
Brass
Shackle Type
Long Shackle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6840KALJ-10G145
Zoro #
G4024221
UPC #
071649231391
Country of Origin
Mexico

Dimensions

Shackle Dia.
5/16 in
Shackle Height
2 1/2 in
Shackle Width
25/32 in
Body Thickness
1 in
Body Width
1 3/4 in
Body Height
2 5/16 in
Shackle Diameter
5/16 in

Details

Item
Padlock
Keying
Keyed Alike
Body Material
Brass
For Use With
Industrial; Storefront; Business Gate; Utility Meters; Substations; Cable Boxes; Manufacturing Environment; Marine Recreation
Body Color
Brass
Shackle Type
Long Shackle
Includes
Two Keys
High Security
Yes
Weather Resistant
Yes
Padlock Body Shape
Rectangular
Shackle Material
Boron
Control Key Registration Required
No
Rekeyable
Yes
Opens with Key No.
10G145
Key Type
Alike
Number of Keys
2
Number of Pins
5 Pin
Number of Bumpers
0
Additional Key Mfr Part No.
K6000-10G145
Environment
Both
Horizontal Shackle Clearance
29/32 in
Shackle Finish
Chrome-Plated
Includes Dust Cover
No
Key Locking Mechanism
Pin Tumbler
Shackle Shape
Rounded
Interchangeable Core
No
Corrosion-Resistant
Yes
Features
High Security
Includes Chain
No
Series
ProSeries
Lock Body Shape
Rectangular
Lock Type
Keyed Padlock
Lock Body Material
Brass
Lock Body Color
Gold
Locking Mechanism
Ball Bearing Locking
Includes Lock Cover
No
Key Retaining
No
Keyway Type
Master K6000
Vertical Shackle Clearance
2 7/16 in
Security Level
High Security
Number of Locks in Pack
1
Includes ID Tag
No
Key Code
10G145
Lock Body Finish
No Finish

Description

Padlock, Shackle Dia. 5/16 in, Shackle Height 2 1/2 in, Shackle Width 25/32 in, Shackle Material Boron Alloy, Body Height 2 5/16 in, Body Width 1 3/4 in, Body Thickness 1 in, Body Material Brass, Number of Bumpers 0, Number of Pins 5 Pin, Key Type Alike, Control Key Registration Required No, Opens with Key No. 10G145, Body Color Brass, Keyway Type Master K6000, Weather Resistant Yes, High Security Yes, Interchangeable Core No, Padlock Body Shape Rectangular, Rekeyable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products