Zoro Homepage

Padlock, Keyed Alike, Long Shackle, Rectangular Brass Body, Boron Shackle, 25/32 in W

  • Mfr # 6850KALJ-10G013

  • Zoro # G3888744


product price: $34.95
/ea

Key Features

Keying
Keyed Alike
Body Material
Brass
For Use With
Industrial; Storefront; Business Gate; Utility Meters; Substations; Cable Boxes; Manufacturing Environment; Marine Recreation
Body Color
Brass
Shackle Type
Long Shackle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6850KALJ-10G013
Zoro #
G3888744
UPC #
071649231414
Country of Origin
Mexico

Dimensions

Shackle Dia.
3/8 in
Shackle Height
2 1/2 in
Shackle Width
25/32 in
Body Width
2 in
Body Thickness
1 in
Body Height
2 5/16 in
Shackle Diameter
3/8 in

Details

Item
Padlock
Keying
Keyed Alike
Body Material
Brass
For Use With
Industrial; Storefront; Business Gate; Utility Meters; Substations; Cable Boxes; Manufacturing Environment; Marine Recreation
Body Color
Brass
Shackle Type
Long Shackle
Includes
Two Keys
High Security
Yes
Weather Resistant
Yes
Padlock Body Shape
Rectangular
Shackle Material
Boron
Rekeyable
Yes
Key Type
Alike
Number of Keys
2
Control Key Registration Required
No
Number of Pins
5 Pin
Opens with Key No.
10G013
Number of Bumpers
0
Additional Key Mfr Part No.
K6000-10G013
Keyway Type
Master K6000
Horizontal Shackle Clearance
29/32 in
Interchangeable Core
No
Includes Lock Cover
No
Environment
Both
Key Code
10G013
Lock Body Color
Gold
Shackle Shape
Rounded
Number of Locks in Pack
1
Lock Body Material
Brass
Lock Type
Keyed Padlock
Lock Body Shape
Rectangular
Includes Dust Cover
No
Key Retaining
No
Includes ID Tag
No
Security Level
High Security
Locking Mechanism
Ball Bearing Locking
Corrosion-Resistant
Yes
Key Locking Mechanism
Pin Tumbler
Shackle Finish
Chrome-Plated
Vertical Shackle Clearance
2 1/2 in
Features
High Security
Series
ProSeries
Includes Chain
No
Lock Body Finish
No Finish

Description

Padlock, Shackle Dia. 3/8 in, Shackle Height 2 1/2 in, Shackle Width 25/32 in, Shackle Material Boron Alloy, Body Height 2 5/16 in, Body Width 2 in, Body Thickness 1 in, Body Material Brass, Number of Bumpers 0, Number of Pins 5 Pin, Key Type Alike, Control Key Registration Required No, Opens with Key No. 10G013, Body Color Brass, Keyway Type Master K6000, Weather Resistant Yes, High Security Yes, Interchangeable Core No, Padlock Body Shape Rectangular, Rekeyable Yes, Shackle Type Long Shackle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.