Zoro Homepage

Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W

  • Mfr # 6121KALJ10G010

  • Zoro # G4148737


product price: $33.79
/ea

Key Features

Keying
Keyed Alike
Body Material
Steel
Shackle Dia.
5/16 in
Body Color
Black
Shackle Type
Long Shackle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6121KALJ10G010
Zoro #
G4148737
UPC #
071649061387
Country of Origin
Mexico

Dimensions

Shackle Dia.
5/16 in
Shackle Height
2 1/2 in
Shackle Width
7/8 in
Body Thickness
1 in
Body Width
2 1/8 in
Body Height
2 13/16 in
Shackle Diameter
5/16 in

Details

Item
Padlock
Keying
Keyed Alike
Body Material
Steel
Body Color
Black
Shackle Type
Long Shackle
Includes
Dust Cover, Lock Cover
High Security
Yes
Weather Resistant
Yes
Padlock Body Shape
Rectangular
Shackle Material
Boron
Body Finish
Laminated
Non Removable Key
No
Number of Keys
2
Number of Bumpers
0
Opens with Key No.
10G010
Number of Pins
5 Pin
Control Key Registration Required
No
Key Type
Alike
Rekeyable
Yes
Environment
Indoor
Locking Mechanism
Ball Bearing Locking
Lock Body Finish
Laminated
Key Code
10G010
Lock Cover Material
Plastic Coated
Shackle Finish
Chrome-Plated
Lock Type
Keyed Padlock
Key Locking Mechanism
Pin Tumbler
Key Retaining
No
Includes Dust Cover
Yes
Features
High Security
Additional Key Mfr Part No.
K6000-10G010
Security Level
High Security
Includes ID Tag
No
Lock Body Material
Steel
Shackle Shape
Rounded
Includes Chain
No
Series
ProSeries
Keyway Type
Master K6000
Horizontal Shackle Clearance
7/8 in
Lock Body Shape
Rectangular
Includes Lock Cover
Yes
Interchangeable Core
No
Corrosion-Resistant
No
Lock Body Color
Black
Vertical Shackle Clearance
2 1/2 in
Number of Locks in Pack
1

Description

Padlock, Shackle Dia. 5/16 in, Shackle Height 2 1/2 in, Shackle Width 7/8 in, Shackle Material Boron Alloy, Body Height 2 13/16 in, Body Width 2 1/8 in, Body Thickness 1 in, Body Material Steel, Number of Bumpers 0, Number of Pins 5 Pin, Key Type Alike, Control Key Registration Required No, Opens with Key No. 10G010, Body Color Black, Body Finish Laminated, Keyway Type Master K6000, Weather Resistant Yes, High Security Yes, Interchangeable Core No, Non Removable Key No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.