Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 1/2 in W

  • Mfr # 7KALJ-P316

  • Zoro # G4148961


product price: $12.29
/ea

Key Features

Keying
Keyed Alike
Body Material
Steel
For Use With
Gates; Vans; Construction Sites and Equipment; Vending Machines; Industrial Storefront
Shackle Dia.
3/16 in
Body Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7KALJ-P316
Zoro #
G4148961
UPC #
071649117565
Country of Origin
Taiwan, Province of China

Dimensions

Shackle Dia.
3/16 in
Shackle Height
2 1/2 in
Shackle Width
1/2 in
Body Thickness
1/2 in
Body Height
1 1/16 in
Body Width
1 1/8 in
Shackle Diameter
3/16 in

Details

Item
Padlock
Keying
Keyed Alike
Body Material
Steel
For Use With
Gates; Vans; Construction Sites and Equipment; Vending Machines; Industrial Storefront
Body Color
Silver
Shackle Type
Long Shackle
Includes
Bumpers
High Security
No
Weather Resistant
No
Padlock Body Shape
Rectangular
Shackle Material
Steel
Body Finish
Laminated
Key Type
Alike
Control Key Registration Required
No
Opens with Key No.
P316
Number of Keys
2
Number of Pins
4 Pin
Rekeyable
No
Number of Bumpers
1
Keyway Type
Master K7
Number of Locks in Pack
1
Shackle Finish
Nickel
Vertical Shackle Clearance
2 1/2 in
Lock Body Color
Silver
Lock Body Material
Steel
Lock Body Shape
Rectangular
Includes Lock Cover
No
Lock Body Finish
Laminated
Corrosion-Resistant
No
Bumper Material
Rubber
Lock Type
Keyed Padlock
Horizontal Shackle Clearance
1/2 in
Features
Pry Resistance
Environment
Indoor
Includes ID Tag
No
Key Retaining
No
Locking Mechanism
Double Lever Locking
Interchangeable Core
No
Key Code
P316
Bumper Color
Blue
Additional Key Mfr Part No.
K7-P316
Includes Dust Cover
No
Key Locking Mechanism
Pin Tumbler
Security Level
General Security
Includes Chain
No
Shackle Shape
Rounded

Description

Padlock, Shackle Dia. 3/16 in, Shackle Height 2 1/2 in, Shackle Width 1/2 in, Shackle Material Steel, Body Height 1 1/16 in, Body Width 1 1/8 in, Body Thickness 1/2 in, Body Material Steel, Number of Bumpers 1, Number of Pins 4 Pin, Key Type Alike, Control Key Registration Required No, Opens with Key No. P316, Body Color Silver, Body Finish Laminated, Keyway Type Master K7, Weather Resistant No, High Security No, Interchangeable Core No, Padlock Body Shape Rectangular, Rekeyable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.