Zoro Homepage

Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 15/16 in W

  • Mfr # 25KALF

  • Zoro # G2150734


product price: $24.69
/ea

Key Features

Keying
Keyed Alike
Body Material
Steel
For Use With
Lockout/Tagout, Security
Shackle Dia.
3/8 in
Body Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25KALF
Zoro #
G2150734
UPC #
071649315916
Country of Origin
Mexico

Dimensions

Shackle Dia.
3/8 in
Shackle Height
1 1/2 in
Shackle Width
15/16 in
Body Dia.
2 in
Body Thickness
1 15/64 in
Body Height
3 3/4 in
Body Width
2 in
Shackle Diameter
3/8 in

Details

Item
Padlock
Keying
Keyed Alike
Body Material
Steel
For Use With
Lockout/Tagout, Security
Body Color
Silver
Shackle Type
Long Shackle
Includes
Bumpers
High Security
Yes
Weather Resistant
No
Padlock Body Shape
Rectangular
Shackle Material
Steel
Body Finish
Laminated
Tubular Key
No
Non Removable Key
No
National Stock No.
534000-158-3805
Number of Keys
2
Control Key Registration Required
No
Weather Proof
Yes
Cylinder Core Type
Conventional
Keyway Type
Master W27
Number of Bumpers
2
Interchangeable Core
No
Number of Pins
5 Pin
Key Type
Alike
Marine Grade Weather Proof
Yes
Rekeyable
Yes
Lock Body Color
Silver
Lock Body Material
Steel
Additional Key Mfr Part No.
K27
Number of Locks in Pack
1
Shackle Finish
Nickel
Vertical Shackle Clearance
1 1/2 in
Environment
Indoor
Includes Dust Cover
No
Key Retaining
No
Key Locking Mechanism
Pin Tumbler
Security Level
General Security
Bumper Color
Black
Horizontal Shackle Clearance
15/16 in
Key Code
2008
Lock Body Shape
Rectangular
Includes Lock Cover
No
Bumper Material
Rubber
Lock Body Finish
Laminated
Locking Mechanism
Ball Bearing Locking
Lock Type
Keyed Padlock
Includes Chain
No
Includes ID Tag
No
Features
Maximum Pry Resistance
Corrosion-Resistant
No
Shackle Shape
Rounded

Description

Padlock, Shackle Dia. 3/8 in, Shackle Height 1 1/2 in, Shackle Width 15/16 in, Shackle Material Steel, Body Height 3 3/4 in, Body Width 2 in, Body Thickness 1 15/64 in, Body Material Steel, Number of Bumpers 2, Number of Pins 5 Pin, Key Type Alike, Control Key Registration Required No, For Use With Lockout/Tagout, Security, Body Color Silver, Body Dia. 2 in, Body Finish Laminated, Keyway Type Master W27, Weather Resistant No, High Security Yes, Interchangeable Core No, Non Removable Key No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.