Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W

  • Mfr # 21KALJ-10L102

  • Zoro # G4179594


product price: $30.06
/ea

Key Features

Keying
Keyed Alike
Body Material
Steel
For Use With
Gates; Cribs; Vending Machines; Commercial; Automotive
Shackle Dia.
5/16 in
Body Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21KALJ-10L102
Zoro #
G4179594
UPC #
071649231339
Country of Origin
Mexico

Dimensions

Shackle Dia.
5/16 in
Shackle Height
2 1/2 in
Shackle Width
3/4 in
Body Width
1 3/4 in
Body Thickness
15/16 in
Body Height
2 13/32 in
Shackle Diameter
5/16 in

Details

Item
Padlock
Keying
Keyed Alike
Body Material
Steel
For Use With
Gates; Cribs; Vending Machines; Commercial; Automotive
Body Color
Silver
Shackle Type
Long Shackle
Includes
Bumpers
High Security
Yes
Weather Resistant
No
Padlock Body Shape
Rectangular
Shackle Material
Steel
Body Finish
Laminated
Rekeyable
Yes
Control Key Registration Required
No
Key Type
Alike
Opens with Key No.
10L102
Number of Pins
5 Pin
Number of Keys
2
Number of Bumpers
2
Corrosion-Resistant
No
Lock Body Material
Steel
Key Retaining
No
Keyway Type
Master K27
Includes Chain
No
Key Code
10L102
Lock Type
Keyed Padlock
Locking Mechanism
Ball Bearing Locking
Includes Lock Cover
No
Includes ID Tag
No
Bumper Color
Gray
Number of Locks in Pack
1
Lock Body Finish
Laminated
Interchangeable Core
No
Shackle Finish
Nickel
Features
Superior Protection
Horizontal Shackle Clearance
3/4 in
Shackle Shape
Rounded
Security Level
General Security
Includes Dust Cover
No
Bumper Material
Rubber
Vertical Shackle Clearance
2 1/2 in
Environment
Indoor
Key Locking Mechanism
Pin Tumbler
Lock Body Color
Silver
Additional Key Mfr Part No.
K27-10L102
Lock Body Shape
Rectangular

Description

Padlock, Shackle Dia. 5/16 in, Shackle Height 2 1/2 in, Shackle Width 3/4 in, Shackle Material Steel, Body Height 2 13/32 in, Body Width 1 3/4 in, Body Thickness 15/16 in, Body Material Steel, Number of Bumpers 2, Number of Pins 5 Pin, Key Type Alike, Control Key Registration Required No, Opens with Key No. 10L102, Body Color Silver, Body Finish Laminated, Keyway Type Master K27, Weather Resistant No, High Security Yes, Interchangeable Core No, Padlock Body Shape Rectangular, Rekeyable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.