Padlock, Keyed Alike, Long Shackle, Square Stainless Steel Body, Boron Shackle, 15/16 in W

  • Mfr # M5KALFSTS

  • Zoro # G7377861


product price:  $23.99
/ea

Key Features

Keying
Keyed Alike
Body Material
Stainless Steel
For Use With
Lockout/Tagout, Security
Shackle Dia.
3/8 in
Body Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M5KALFSTS
Zoro #
G7377861
UPC #
071649290343
Country of Origin
Canada

Dimensions

Shackle Dia.
3/8 in
Shackle Height
1 1/2 in
Shackle Width
15/16 in
Body Thickness
1 in
Body Height
1 45/64 in
Body Dia.
2 in
Body Width
2 in
Shackle Diameter
3/8 in

Details

Item
Padlock
Keying
Keyed Alike
Body Material
Stainless Steel
For Use With
Lockout/Tagout, Security
Body Color
Silver
Shackle Type
Long Shackle
Includes
Bumpers
High Security
No
Weather Resistant
Yes
Padlock Body Shape
Square
Shackle Material
Boron
Body Finish
Laminated
Tubular Key
No
Non Removable Key
No
National Stock No.
No
Control Key Registration Required
No
Marine Grade Weather Proof
No
Opens with Key No.
Varies
Key Type
Alike
Weather Proof
No
Rekeyable
No
Number of Keys
2
Interchangeable Core
No
Number of Pins
4 Pin
Keyway Type
Master K1
Number of Bumpers
2
Locking Mechanism
Ball Bearing Locking
Key Locking Mechanism
Pin Tumbler
Shackle Finish
Chrome-Plated
Key Code
A1010
Corrosion-Resistant
Yes
Lock Body Finish
Laminated
Key Retaining
No
Lock Body Material
Stainless Steel
Includes ID Tag
No
Includes Lock Cover
No
Number of Locks in Pack
1
Features
Superior pry resistance with dual-ball bearing locking
Shackle Shape
Octagon
Includes Chain
No
Bumper Material
Rubber
Horizontal Shackle Clearance
15/16 in
Additional Key Mfr Part No.
K1
Environment
Both
Lock Type
Keyed Padlock
Lock Body Shape
Rectangular
Lock Body Color
Silver
Bumper Color
Black
Vertical Shackle Clearance
1 1/2 in
Includes Dust Cover
No
Security Level
General Security

Description

Padlock, Shackle Dia. 3/8 in, Shackle Height 1 1/2 in, Shackle Width 15/16 in, Shackle Material Boron, Body Height 1 45/64 in, Body Width 2 in, Body Thickness 1 in, Body Material Stainless Steel, Number of Bumpers 2, Number of Pins 4 Pin, Key Type Alike, Control Key Registration Required No, Opens with Key No. Varies, For Use With Lockout/Tagout, Security, Body Color Silver, Body Dia. 2 in, Body Finish Laminated, Keyway Type Master K1, Weather Resistant Yes, High Security No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.