Padlock, Keyed Alike, Partially Hidden Shackle, Rectangular Steel Body, Boron Shackle, 29/32 in W
Mfr # 7045KA
Zoro # G3083482
product price: $48.19
/eaKey Features
Keying
Keyed Alike
Body Material
Steel
For Use With
Industrial; Storefront; Business Gate; Trailers; Vans; Construction Sites and Equipment; Truck Doors
Shackle Dia.
5/16 in
Body Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7045KA
Zoro #
G3083482
UPC #
071649203626
Country of Origin
Mexico
Dimensions
Shackle Dia.
5/16 in
Shackle Height
1 3/16 in
Shackle Width
29/32 in
Body Thickness
1 in
Body Width
1 3/4 in
Body Height
2 5/16 in
Shackle Diameter
5/16 in
Description
Padlock, Shackle Dia. 5/16 in, Shackle Height 1 3/16 in, Shackle Width 29/32 in, Shackle Material Boron Alloy, Body Height 2 5/16 in, Body Width 1 3/4 in, Body Thickness 1 in, Body Material Steel, Number of Bumpers 0, Number of Pins 5 Pin, Key Type Alike, Control Key Registration Required No, Opens with Key No. 11G304, Body Color Silver, Keyway Type Master K6000, Weather Resistant No, High Security Yes, Interchangeable Core No, Padlock Body Shape Rectangular, Rekeyable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.