Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Boron Shackle, 25/32 in W

  • Mfr # 6842D045KA

  • Zoro # G5046404


product price: $38.99
/ea

Key Features

Keying
Keyed Alike
Body Material
Brass
Shackle Dia.
5/16 in
Body Color
Brass
Shackle Type
Standard Shackle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6842D045KA
Zoro #
G5046404
UPC #
071649191404
Country of Origin
Mexico

Dimensions

Shackle Dia.
5/16 in
Shackle Height
1 3/16 in
Shackle Width
25/32 in
Body Width
1 3/4 in
Body Thickness
1 in
Body Height
2 5/16 in
Shackle Diameter
5/16 in

Details

Item
Padlock
Keying
Keyed Alike
Body Material
Brass
Body Color
Brass
Shackle Type
Standard Shackle
Includes
Keys
High Security
Yes
Weather Resistant
Yes
Padlock Body Shape
Rectangular
Shackle Material
Boron
Keyway Type
Schlage
Number of Pins
5 Pin
Key Type
Alike
Control Key Registration Required
No
Rekeyable
Yes
Number of Bumpers
0
Environment
Both
Security Level
High Security
Vertical Shackle Clearance
1 3/16 in
Key Locking Mechanism
Pin Tumbler
Includes Chain
No
Shackle Shape
Rounded
Includes ID Tag
No
Lock Body Shape
Rectangular
Corrosion-Resistant
Yes
Lock Body Color
Gold
Series
ProSeries
Includes Lock Cover
No
Key Retaining
No
Features
Designed For Commercial And Industrial Applications
Shackle Finish
Chrome-Plated
Number of Locks in Pack
1
Lock Body Material
Brass
Interchangeable Core
No
Locking Mechanism
Ball Bearing Locking
Key Code
04T1111
Includes Dust Cover
No
Lock Type
Keyed Padlock
Horizontal Shackle Clearance
25/32 in
Number of Keys
2
Additional Key Mfr Part No.
KD045
Lock Body Finish
No Finish

Description

Padlock, Shackle Dia. 5/16 in, Shackle Height 1 3/16 in, Shackle Width 25/32 in, Shackle Material Boron Alloy, Body Height 2 5/16 in, Body Width 1 3/4 in, Body Thickness 1 in, Body Material Brass, Number of Bumpers 0, Number of Pins 5 Pin, Key Type Alike, Control Key Registration Required No, Body Color Brass, Keyway Type Schlage, Weather Resistant Yes, High Security Yes, Interchangeable Core No, Padlock Body Shape Rectangular, Rekeyable Yes, Shackle Type Standard Shackle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products