Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W

  • Mfr # 6121NKA

  • Zoro # G2663087


product price: $29.49
/ea

Key Features

Keying
Keyed Alike
Body Material
Steel
Shackle Dia.
5/16 in
Body Color
Black
Shackle Type
Standard Shackle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6121NKA
Zoro #
G2663087
UPC #
071649138409
Country of Origin
Mexico

Dimensions

Shackle Dia.
5/16 in
Shackle Height
1 1/8 in
Shackle Width
7/8 in
Body Thickness
1 in
Body Width
2 1/8 in
Body Height
2 13/16 in
Shackle Diameter
5/16 in

Details

Item
Padlock
Keying
Keyed Alike
Body Material
Steel
Body Color
Black
Shackle Type
Standard Shackle
Includes
Dust Cover, Lock Cover
High Security
Yes
Weather Resistant
Yes
Padlock Body Shape
Rectangular
Shackle Material
Boron
Body Finish
Laminated
Weather Proof
Yes
Number of Pins
5 Pin
Control Key Registration Required
No
Opens with Key No.
10G020
Key Type
Alike
Marine Grade Weather Proof
Yes
Rekeyable
Yes
Number of Keys
2
Number of Bumpers
0
Additional Key Mfr Part No.
K6000
Key Retaining
No
Horizontal Shackle Clearance
7/8 in
Includes ID Tag
No
Includes Chain
No
Interchangeable Core
No
Key Locking Mechanism
Pin Tumbler
Shackle Shape
Rounded
Security Level
High Security
Lock Body Material
Steel
Lock Body Color
Black
Series
ProSeries
Keyway Type
Master K6000
Vertical Shackle Clearance
1 1/8 in
Includes Dust Cover
Yes
Includes Lock Cover
Yes
Key Code
10G020
Lock Cover Material
Plastic Coated
Environment
Indoor
Number of Locks in Pack
1
Shackle Finish
Chrome-Plated
Features
High Security
Corrosion-Resistant
No
Lock Body Shape
Rectangular
Locking Mechanism
Ball Bearing Locking
Lock Type
Keyed Padlock
Lock Body Finish
Laminated

Description

Padlock, Shackle Dia. 5/16 in, Shackle Height 1 1/8 in, Shackle Width 7/8 in, Shackle Material Boron Alloy, Body Height 2 13/16 in, Body Width 2 1/8 in, Body Thickness 1 in, Body Material Steel, Number of Bumpers 0, Number of Pins 5 Pin, Key Type Alike, Control Key Registration Required No, Opens with Key No. 10G020, Body Color Black, Body Finish Laminated, Keyway Type Master K6000, Weather Resistant Yes, High Security Yes, Interchangeable Core No, Padlock Body Shape Rectangular, Rekeyable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.