Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W

  • Mfr # 1KA-2081

  • Zoro # G3899822


product price: $13.19
/ea

Key Features

Keying
Keyed Alike
Body Material
Steel
For Use With
Industrial; Lockout/Tagout; Security
Shackle Dia.
5/16 in
Body Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1KA-2081
Zoro #
G3899822
UPC #
071649024764
Country of Origin
Mexico

Dimensions

Shackle Dia.
5/16 in
Shackle Height
15/16 in
Shackle Width
3/4 in
Body Thickness
7/8 in
Body Height
1 5/16 in
Body Width
1 3/4 in
Shackle Diameter
5/16 in

Details

Item
Padlock
Keying
Keyed Alike
Body Material
Steel
For Use With
Industrial; Lockout/Tagout; Security
Body Color
Silver
Shackle Type
Standard Shackle
Includes
Bumpers
High Security
Yes
Weather Resistant
No
Padlock Body Shape
Rectangular
Shackle Material
Steel
Body Finish
Laminated
Marine Grade Weather Proof
Yes
Control Key Registration Required
No
Opens with Key No.
2081
Weather Proof
Yes
Number of Keys
2
Key Type
Alike
Number of Pins
4 Pin
Number of Bumpers
2
Corrosion-Resistant
No
Lock Body Finish
Laminated
Security Level
General Security
Includes ID Tag
No
Features
4-Pin W1 Cylinder Helps Prevent Picking
Key Retaining
No
Horizontal Shackle Clearance
3/4 in
Lock Body Shape
Rectangular
Shackle Shape
Rounded
Lock Type
Keyed Padlock
Shackle Finish
Nickel
Keyway Type
Master K1
Interchangeable Core
No
Additional Key Mfr Part No.
K1
Lock Body Color
Silver
Includes Lock Cover
No
Includes Chain
No
Vertical Shackle Clearance
15/16 in
Locking Mechanism
Ball Bearing Locking
Key Code
2081
Bumper Material
Rubber
Number of Locks in Pack
1
Lock Body Material
Steel
Rekeyable
No
Includes Dust Cover
No
Key Locking Mechanism
Pin Tumbler
Environment
Indoor
Bumper Color
Gray

Description

Padlock, Shackle Dia. 5/16 in, Shackle Height 15/16 in, Shackle Width 3/4 in, Shackle Material Steel, Body Height 1 5/16 in, Body Width 1 3/4 in, Body Thickness 7/8 in, Body Material Steel, Number of Bumpers 2, Number of Pins 4 Pin, Key Type Alike, Control Key Registration Required No, Opens with Key No. 2081, Body Color Silver, Body Finish Laminated, Keyway Type Master K1, Weather Resistant No, High Security Yes, Interchangeable Core No, Padlock Body Shape Rectangular, Rekeyable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.