Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W

  • Mfr # 1KA-2265

  • Zoro # G3892290


product price: $16.39
/ea

Key Features

Keying
Keyed Alike
Body Material
Steel
For Use With
Lockout/Tagout, Security
Shackle Dia.
5/16 in
Body Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1KA-2265
Zoro #
G3892290
UPC #
071649300202
Country of Origin
Mexico

Dimensions

Shackle Dia.
5/16 in
Shackle Height
15/16 in
Shackle Width
3/4 in
Body Height
1 5/16 in
Body Width
1 3/4 in
Body Thickness
7/8 in
Shackle Diameter
5/16 in

Details

Item
Padlock
Keying
Keyed Alike
Body Material
Steel
For Use With
Lockout/Tagout, Security
Body Color
Silver
Shackle Type
Standard Shackle
Includes
Bumpers
High Security
No
Weather Resistant
No
Padlock Body Shape
Rectangular
Shackle Material
Steel
Body Finish
Laminated
Rekeyable
No
Number of Bumpers
2
Control Key Registration Required
No
Opens with Key No.
2265
Key Type
Alike
Number of Pins
4 Pin
Environment
Indoor
Lock Body Finish
Laminated
Number of Locks in Pack
1
Number of Keys
2
Shackle Shape
Rounded
Locking Mechanism
Ball Bearing Locking
Vertical Shackle Clearance
15/16 in
Horizontal Shackle Clearance
3/4 in
Lock Body Color
Silver
Keyway Type
Master K1
Key Retaining
No
Lock Type
Keyed Padlock
Interchangeable Core
No
Security Level
General Security
Lock Body Material
Steel
Bumper Material
Rubber
Key Code
2265
Includes Chain
No
Includes ID Tag
No
Includes Lock Cover
No
Corrosion-Resistant
No
Shackle Finish
Nickel
Additional Key Mfr Part No.
K1
Features
Maximum Pry Resistance
Key Locking Mechanism
Pin Tumbler
Bumper Color
Black
Includes Dust Cover
No
Lock Body Shape
Rectangular

Description

Padlock, Shackle Dia. 5/16 in, Shackle Height 15/16 in, Shackle Width 3/4 in, Shackle Material Steel, Body Height 1 5/16 in, Body Width 1 3/4 in, Body Thickness 7/8 in, Body Material Steel, Number of Bumpers 2, Number of Pins 4 Pin, Key Type Alike, Control Key Registration Required No, Opens with Key No. 2265, For Use With Lockout/Tagout, Security, Body Color Silver, Body Finish Laminated, Keyway Type Master K1, Weather Resistant No, High Security No, Interchangeable Core No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.