Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W

  • Mfr # 1KA-2402

  • Zoro # G3892281


product price: $14.59
/ea

Key Features

Keying
Keyed Alike
Body Material
Steel
For Use With
Lockout/Tagout, Security
Shackle Dia.
5/16 in
Body Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1KA-2402
Zoro #
G3892281
UPC #
071649300202
Country of Origin
Mexico

Dimensions

Shackle Dia.
5/16 in
Shackle Height
15/16 in
Shackle Width
3/4 in
Body Height
1 5/16 in
Body Thickness
7/8 in
Body Width
1 3/4 in
Shackle Diameter
5/16 in

Details

Item
Padlock
Keying
Keyed Alike
Body Material
Steel
For Use With
Lockout/Tagout, Security
Body Color
Silver
Shackle Type
Standard Shackle
Includes
Bumpers
High Security
No
Weather Resistant
No
Padlock Body Shape
Rectangular
Shackle Material
Steel
Body Finish
Laminated
Number of Pins
4 Pin
Number of Bumpers
2
Control Key Registration Required
No
Key Type
Alike
Rekeyable
No
Opens with Key No.
2402
Features
Maximum Pry Resistance
Security Level
General Security
Number of Keys
2
Bumper Color
Black
Lock Type
Keyed Padlock
Shackle Finish
Nickel
Includes Lock Cover
No
Lock Body Shape
Rectangular
Lock Body Material
Steel
Lock Body Color
Silver
Vertical Shackle Clearance
15/16 in
Includes Dust Cover
No
Locking Mechanism
Ball Bearing Locking
Horizontal Shackle Clearance
3/4 in
Shackle Shape
Rounded
Keyway Type
Master K1
Environment
Indoor
Key Retaining
No
Additional Key Mfr Part No.
K1
Corrosion-Resistant
No
Interchangeable Core
No
Number of Locks in Pack
1
Includes ID Tag
No
Lock Body Finish
Laminated
Bumper Material
Rubber
Includes Chain
No
Key Locking Mechanism
Pin Tumbler
Key Code
2402

Description

Padlock, Shackle Dia. 5/16 in, Shackle Height 15/16 in, Shackle Width 3/4 in, Shackle Material Steel, Body Height 1 5/16 in, Body Width 1 3/4 in, Body Thickness 7/8 in, Body Material Steel, Number of Bumpers 2, Number of Pins 4 Pin, Key Type Alike, Control Key Registration Required No, Opens with Key No. 2402, For Use With Lockout/Tagout, Security, Body Color Silver, Body Finish Laminated, Keyway Type Master K1, Weather Resistant No, High Security No, Interchangeable Core No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.